Shop All Combination Units
Haws
Shower/Eye Face Wash, Lab Combination
Mfr # 8355WCC
Zoro # G4378927
product price: $2,024.99
/ea
Free Shipping & Returns
$2,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Color Silver
- Mount Type Ceiling (Shower), Wall (Eyewash)
- Environment General Purpose
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8355WCC
- Zoro # G4378927
- UPC # 611970354170
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 32 in |
Shower Spray Head Diameter | 10 1/2 in |
Head Dia. | 11 in |
Width | 22 in |
Mount Hole Diameter | 3/16 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 2 in |
Electrical Cord Length | Not Available |
Bowl Diameter | No Bowl |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes AXION MSR Hydrodynamic Design Stainless Steel Showerhead, AXION(R) MSR Eye/Face Wash Head, Brass Pipe and Fittings, Front-Access Maintenance Panel, Inspection Tag, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- GUARDIAN EQUIPMENT Trauma Strap (10733)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- HAWS Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead (8300-8309)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- Haws Eyewash Stations and Shower Equipment