Shop All Combination Units
Haws
Shower and Eyewash Station
Mfr # 8336
Zoro # G8531266
Free Shipping & Returns
Not eligible for select promotions
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 95 1/2 in
- Color Green
- Mount Type Floor
- Environment General Purpose
- Pipe Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8336
- Zoro # G8531266
- UPC # 611970353432
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 95 1/2 in |
Shower Spray Head Diameter | 10 5/8 in |
Head Dia. | 10 5/8 in |
Shower Handle Length | 22 5/8 in |
Depth | 19 in |
Bowl Diameter | 11 in |
Mount Hole Diameter | 3/4 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/2 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- HAWS Shower and Eyewash Station (8320-8325)
- HAWS Shower and Eyewash Station (8330)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- HAWS Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead (8300-8309)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- Haws Eyewash Stations and Shower Equipment