Shop All Drinking Fountains & Water Cooler Parts
Haws
Sand Trap
Mfr # 6635
Zoro # G4730402
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Haws
- Material Acrylic
- Type In Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 6635
- Zoro # G4730402
- UPC # 611970344959
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Sand Trap |
Fits Brand | Haws |
Material | Acrylic |
Type | In Pedestal |
Description
Model 6635, in-pedestal sand trap for models 3500, 3511 and 3600 series fountains.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- ZURN Handle Gasket, Use w/Flush Valves (P6000-M10)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- HAWS Faucet Valve (6252EHLF)
- HAWS Check Valve (5815)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler (5705)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Air Control Valve (5881)
- BRADLEY AST4 Valve Repair Kit (S65-262)
- Haws Drinking Fountains & Water Cooler Parts