Shop All Eyewash and Shower Parts and Accessories
Haws
Replacement Bowl, Stainless Steel
Mfr # SP90
Zoro # G8431936
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Seat Washer
- Type Stainless Steel
- Depth 15 in
- Material Stainless Steel
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP90
- Zoro # G8431936
- UPC # 611970380438
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 15 in |
Height | 15 in |
Width | 6 in |
Details
Item | Replacement Bowl |
Includes | Rubber Seat Washer |
Type | Stainless Steel |
Material | Stainless Steel |
Compatible with Brand | Universal |
Color | Silver |
Features | Model SP90 11 in Round Stainless Steel with No. 2L Bright Finish on Exterior |
Accessory Type | Bowl |
Number of Pieces | 1 |
Compatible with Series | Haws |
For Use With | Eyewash |
Compatible With Mfr. | Universal Haws |
Description
Replacement Bowl, Accessory Type Bowl, Color Silver, Compatible with Brand Universal, Compatible with Series Haws, Depth 15 in, Height 15 in, Width 6 in, Features Model SP90 11 in Round Stainless Steel with No. 2L Bright Finish on Exterior, For Use With Eyewash, Includes Rubber Seat Washer, Material Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, M, PK12 (9507MMH)
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- HAWS Strainer (6450)
- BRADLEY Eye/Face Wash Assembly (S39-682)
- Haws Eyewash and Shower Parts and Accessories