Shop All Eyewash and Shower Parts and Accessories
Haws
Pull Rod 56"
Mfr # SP204
Zoro # G6887909
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP204
- Zoro # G6887909
- UPC # 611970370613
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Pull Rod triangular handle 56" |
Description
Pull Rod triangular handle 56 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Steel Flexible Spout (11078)
- WARNER Knee Pads, Pair, PK6 (10031)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- CELESTE STEIN Celeste Stein CMPS-1609 8-15 mmHg Black Versache Therapeutic Compression Sock - Women (CMPS-1609)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- HAWS Eyewash Replacement Valve (SP265)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- HAWS Valve Repair Kit (VRK7650)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- GUARDIAN EQUIPMENT Spray Head Assembly, 2 Gs (AP470-100R)
- Haws Eyewash Stations and Shower Equipment