Shop All Eyewash and Shower Parts and Accessories
Haws
Pull Rod 44"
Mfr # SP202
Zoro # G6887863
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP202
- Zoro # G6887863
- UPC # 611970370545
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Details
Item | Pull Rod triangular handle 44" |
Description
Pull Rod triangular handle 44 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- UNCOMMON THREADS Reversible Waist Apron Blk (3037-0100)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- HAWS Eyewash Upgrade Spray Head (AX15)
- HAWS Test Tag (SP170)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- BRADLEY Solenoid Valve Assembly (S08-055)
- Haws Eyewash Stations and Shower Equipment