Shop All Eyewash Stations
Haws
Eyewash Station in Green
Mfr # 7500
Zoro # G8531275
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23 in
- Width 22 in
- Mounting Wall or Cart
- Color Green
- Installation Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7500
- Zoro # G8531275
- UPC # 611970346816
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 23 in |
Width | 22 in |
Depth | 20 in |
Description
Eyewash Station, Activation Gravity Feed, Color Green, Coverage Eyes, Depth 20 in, Height 23 in, Width 22 in, Environment General Purpose, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature 60 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Tank Capacity 16 gal, Tank Material Plastic, ANSI Compliance Primary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- TENACTIV Work Gloves, Nitrile, L, Black/Gray, PR (S21TXUFN-9)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- Haws Eyewash Stations and Shower Equipment