Shop All Eyewash Stations
Haws
Portable Emergency Eyewash, 15 gal.
Mfr # 7603
Zoro # G5091381
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40 in
- Width 20 in
- Color Green
- Installation Type Portable
- Includes Instructions Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7603
- Zoro # G5091381
- UPC # 611970346700
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 40 in |
Width | 20 in |
Diameter | 16 in |
Head Dia. | 1 1/2 in |
Spray Head Diameter | 1 1/2 in |
Description
Portable Eyewash, Color Green, Coverage Eyes and Face, Included Media Media Sold Separately, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature 60 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Environment General Purpose, Portable Water Supply Type Pressurized, Activation Push Plate, ANSI Compliance Primary, Height 40 in, Installation Type Portable, Minimum Flow Rate 0.25 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Not For I.V. Infusion 7/8" x 2-1/4" Flr Pink w/Black (N-2556)
- HARRIS INDUSTRIES Label, 7/8 In. W, 7/8 In. H, PK500, LB132334 (LB132334)
- WERMA Audible Alarm, 24V (10701070)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- HAWS Eyewash Station in Green (7500EB)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- HAWS Eyewash Station in Green (7501)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- Haws Eyewash Stations and Shower Equipment