Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3500FR
Zoro # G2638881
product price: $5,280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,280.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 3500FR
- Zoro # G2638881
- UPC # 611970324203
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Model 3500FR, freeze resistant, "Hi-Lo" barrier-free, superior-duty vandal-resistant stainless steel pedestal drinking fountain with a green powder-coated finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 8mm Tube Size, Black (ZUSA-TF-PTC-367)
- RHEEM Sp610670 Element - 3800W Co U N (SP610670)
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- JAY R. SMITH MANUFACTURING 6 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-06)
- HAWS Wall Mounted Fountain (1152)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- Haws Drinking Fountains