Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3380G
Zoro # G2638787
product price: $2,893.99
/ea
Free Shipping & Returns
$2,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material 11 ga. Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 3380G
- Zoro # G2638787
- UPC # 611970323497
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | 11 ga. Galvanized Steel |
Item | Drinking Fountain |
Description
Model 3380G, barrier-free, pedestal drinking fountain with satin finish stainless steel bowl, 100% lead-free waterways, and galvanized steel pedestal with no exterior treatment or processing for a rough, natural steel finish. Appearance of exterior may vary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Aerator Chrome (RP42830)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- Haws Drinking Fountains