Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3377BFFR
Zoro # G2638811
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 3377BFFR
- Zoro # G2638811
- UPC # 611970323268
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | Galvanized steel |
Item | Drinking Fountain |
Description
Model 3377BFFR, freeze-resistant, bottle filler attachment comes with push button operation, 3/16" galvanized steel top-access pedestal extension with green powder-coated finish, and a vandal resistant bottom plate.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female Flare Low Lead Brass Forged Nut (704018-08)
- B&K B & K 1/2 In. Stock Tank Float Valve Thread Outlet (109-813)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- HAWS Wall Mounted Fountain (1152)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- Haws Drinking Fountains