Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3300G
Zoro # G2638522
product price: $4,145.99
/ea
Free Shipping & Returns
$4,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- ADA Compliant Yes
- Material 11 ga. Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 3300G
- Zoro # G2638522
- UPC # 611970322780
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Pedestal |
ADA Compliant | Yes |
Material | 11 ga. Galvanized Steel |
Item | Drinking Fountain |
Description
Model 3300G, "Hi-Lo" barrier-free, two bubbler 11 gauge galvanized steel pedestal drinking fountain with no exterior treatment or processing for a rough, natural steel finish. Appearance of exterior may vary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Waste Valve Parts kit (B39K)
- AMERICAN FILTER CO 4 H, 3 PK (LFX25975ST-AFC-RF-L2-3-69731)
- RHEEM Transformer (SP10550B)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- Haws Drinking Fountains