Shop All Drinking Fountains
Haws
Pedestal, Yes ADA, Drinking Fountain
Mfr # 3150
Zoro # G5214286
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,172.99
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Material Wire Reinforced Concrete; Stainless Steel (Basin)
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 3150
- Zoro # G5214286
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturer Warranty Length | 1 yr |
Mounting Hole Diameter | 1/2 in |
Description
Pedestal Drinking Fountain Hi-Lo, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Housing Color Gray, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Vandal Resistant No, Standards California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI 61, Section 9, Antimicrobial No, Basin Finish Polished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (461-360X)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908886)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- HAWS Wall Mounted Fountain (1152)
- B & K Drinking Fountain (220-007NL)
- ELKAY Push Button Bubbler (LK142)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- Haws Drinking Fountains