Shop All Drinking Fountains & Water Cooler Parts
Haws
Mounting Plate
Mfr # 6710
Zoro # G4730350
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 6" H x 36" W x Thickness: 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6710
- Zoro # G4730350
- UPC # 611970345215
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 6" H x 36" W x Thickness: 1/4" |
Details
Item | Mounting Plate |
Material | Steel |
Description
Model 6710, mounting plate for Haws model 1441.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- WARWICK HANGER SPLIT RING HANGER 1/2"" (2000-2)
- HAWS Check Valve (5815)
- HAWS Valve Push Button (5881PBA)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Air Control Valve (5881)
- HAWS Bubbler (5705)
- HAWS Bubbler Head (5703M)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- Haws Drinking Fountains & Water Cooler Parts