Shop All Drinking Fountains & Water Cooler Parts
Haws
Mounting Plate
Mfr # 6700R
Zoro # G2639012
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Haws
- Material Steel
- Size 7" H x 14" W x Thickness: 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 6700R
- Zoro # G2639012
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 7" H x 14" W x Thickness: 3/16" |
Details
Item | Mounting Plate |
Fits Brand | Haws |
Material | Steel |
Description
Mounting Plate,for Bottle Fillers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00707X0600)
- WATER SOURCE Water Source PFV075 0.75 in. Combination Plastic Foot-Check Valve (645846)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- HAWS Valve Push Button (5881PBA)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler Head (5703M)
- HAWS Check Valve (5815)
- HAWS Air Control Valve (5881)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- BRADLEY Bradley Equa-Flow Handle (128-047)
- Haws Drinking Fountains & Water Cooler Parts