Shop All Drinking Fountains
Haws
Mounting Frame
Mfr # MTGFR.DF2
Zoro # G2639268
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # MTGFR.DF2
- Zoro # G2639268
- UPC # 611970367033
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
Material | Galvanized steel |
Item | Drinking Fountain |
Description
Model MTGFR.DF2 "Hi-Lo" mounting frame is made of heavy gauge galvanized steel with pre-punched mounting holes for use with Haws 1011 series fountains and is used to provide access to the in-wall traps.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-T32C-AZT-F-1T1L (VUVG-B10-T32C-AZT-F-1T1L)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- SCHNEIDER ELECTRIC Kel-Pam-1 Spdt 10A @ 115 Vac 24V (KEL-PAM-1)
- NIBCO 1/2 in. Copper Pressure FTG x Cup 90 Degree Elbow Fitting (I607212)
- HAWS Wall Mounted Fountain (1152)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- OASIS Compact Free-Standing ADA Water Cooler (P10CP)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- Haws Drinking Fountains