Shop All Eyewash and Shower Parts and Accessories
Haws
Insulating Jacket, Nylon, Green, 120VAC
Mfr # 7603BLH
Zoro # G3327364
product price: $2,929.99
/ea
Free Shipping & Returns
$2,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z358.1
- Color Green
- Material Nylon
- For Use With Mfr. No. 7603 HazLoc
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7603BLH
- Zoro # G3327364
- UPC # 611970347639
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Insulating Jacket |
Standards | ANSI/ISEA Z358.1 |
Color | Green |
Material | Nylon |
For Use With | Mfr. No. 7603 HazLoc |
Voltage | 120 V AC |
Temp. Control | 100 Degrees to -20 Degrees F |
Features | Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C)) |
Compatible Mfr Part Number | 7603 |
Amps | 1.38 A |
Current | 1.38 A |
Accessory Type | Heated Jacket ( 120 V AC ) |
Description
Insulating Jacket, Accessory Type Heated Jacket, Color Green, For Use With Mfr. No. 7603 HazLoc, Material Nylon, Voltage 120 V AC, Amps 1.38 A, Compatible Mfr Part Number 7603, Current 1.38 A, Features Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C)), Standards ANSI/ISEA Z358.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC Foam, 1/2" Thick (419R0036BL)
- JUSTRITE Warning Label, 5 In. H, 17-1/2 In. W (29003)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- HAWS Shower Curtain (9037)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- Haws Eyewash and Shower Parts and Accessories