Haws R476 Long-Handled Fork; 28 in.
Mfr # R476
Zoro # G004117268
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # R476
- Zoro # G004117268
- UPC # 5035561032554
- Country of Origin China
- Category Pitchforks
Description
Combining the finest Greenman tools designed with the exceptional heritage and quality of Haws since 1886, this range of garden tools represent a unique collaboration of both history and excellence. Trusted by gardeners for countless generations, the traditional designed tools draw on the pedigree of two of the finest gardening equipment manufactures in England, are produced overseas to exacting British standards. The beautifully crafted ash handles are tougher and more sustainable than tropical wood, resulting in less vibrations than fiberglass or metal. Longer handles on digging/cultivating tools are attached in the traditional way to the unique, extra-long lipped sockets with multiple rivets for superior strength. Add to this, the mirror-polished stainless steel heads and you have a stylist and highly functional tool range built to last. Happy gardening from Haws and Greenman!
Specifications- Size: 28 in.
- Dimensions: 2" H x 3.5" W x 28" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- CLASSIC ACCESSORIES RV Wheel Cover, 29"-31.75" Dia, Snow White (80-222-162302-00)
- ZIPPO Purple Matte Pocket Lighter (237)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- CORONA TOOLS Manure Fork, 10 Tine, 48" Ash Wood Handle (FK 42010)
- TRUPER Truper Tools T34G33570 Tru Pro Ensilage Fork (T34G33570)
- RADIUS GARDEN 25311 Pro-Lite Ergonomic Carbon Steel Digging Fork (25311)
- JEMCRAFT TRUPER TOOLS Pro Manure 5-Tine Fork (JE30047)
- RADIUS GARDEN 204 PRO Stainless Steel Border Fork (204)
- SEYMOUR MIDWEST SPADING FRK RPLC HDL 30 in. (MG-BJ-4E)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- Haws Pitchforks