Shop All Gate Valves
Haws
Haws Gate Valve Stem Shield w/ Cable Lock, 5" L Stem,
Mfr # 9105S
Zoro # G605989936
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9105S
- Zoro # G605989936
- UPC # 611970357799
- Country of Origin United States
- Category Gate Valves
Description
Haws gate valve stem shield w/ cable lock, 5" l stem, 9105s model 9105s stem shield is a chemically-resistant, waterproof, soft-cell rubber foam enclosed pvc pipe to protect stem threads up to 5" long, for stem and yoke gate valves. Highly visible yellow casing is used to easily detect stem coverings to protect workers from accidentally injuring themselves and potential exposure to infection. Protects stem threading from degradation or damage. Reduces the need for frequent lubrication. Light weight, durable material can withstand damage, extreme temperatures, and various other elements. Equipped with stainless steel cable to lock shield in place without inhibiting operation of valve. Dimensions are 5-1/2" inch internal length, 6-1/4" outer length, 1" inner diameter, 2-1/8" outer diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 8" (S73002)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- DURA FAUCET RV HAND HELD SHOWER WAND - BLACK (DF-SA135-BK)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- DIXON D BR Angle Hose, Valve, Male Outlet, 2-1/2" (AV250)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In. (4371003380)
- PROLINE SERIES Gate Valve, Compact, Ips 3/4" PK10 (100-404NL)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- ORBINOX STEEL FLANGED 16IN KNIFE GATE VALVE (EX0069A3 GJL250)
- Haws Valves