Shop All Drinking Fountains & Water Cooler Parts
Haws
Freeze Resistant In-Wall Valve
Mfr # 6521FR
Zoro # G2639049
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mounting Box: Galvanized Steel
- Size 10" L x 4" H x 14" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6521FR
- Zoro # G2639049
- UPC # 611970343433
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 10" L x 4" H x 14" W |
Details
Item | Freeze Resistant In-Wall Valve |
Material | Mounting Box: Galvanized Steel |
Description
Fountain Valve,Freeze Resistant,Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508205)
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- KOHLER Flush Valve Kit (1422711)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Check Valve (5815)
- HAWS Valve Push Button (5881PBA)
- HAWS Bubbler Head (5703M)
- HAWS Faucet Valve (6252EHLF)
- HAWS Air Control Valve (5881)
- ELKAY Push Bar Repair Kit (98537C)
- Haws Drinking Fountains & Water Cooler Parts