Shop All Eyewash and Shower Parts and Accessories
Haws
Freeze Protection Valve, 1/2" Inlet
Mfr # SP158B
Zoro # G6596079
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower, Eyewash
- Height 3 3/8 in
- Color Yellow
- Features Automatic Thermal Actuator Bleed Valve Closes Completely When the Water Climbs Back to 42 Degrees F (5.6 Degrees C), Automatic Thermal Actuator Bleed Valve Opens Water Temperature Below 35 Degrees F (1.7 Degrees C)
- Standards California Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # SP158B
- Zoro # G6596079
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 3 3/8 in |
Width | 1 5/8 in |
Depth | 3 1/2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Details
Item | Valve |
For Use With | Shower, Eyewash |
Color | Yellow |
Features | Automatic Thermal Actuator Bleed Valve Closes Completely When the Water Climbs Back to 42 Degrees F (5.6 Degrees C), Automatic Thermal Actuator Bleed Valve Opens Water Temperature Below 35 Degrees F (1.7 Degrees C) |
Standards | California Proposition 65 |
Material | Brass |
Maximum Water Output Temperature | 42 Degrees F |
Outlet Pipe Gender | Female |
Inlet Pipe Gender | Female |
Maximum Inlet Temperature | 42 Degrees F |
Inlet Pipe Thread Type | NPT |
Outlet Pipe Thread Type | NPT |
Accessory Type | Freeze Protection Valve |
Minimum Water Output Temperature | 35 Degrees F |
Compatible with Brand | Haws |
For Equipment Type | Eyewash, Showers |
Inlet Connection Type | 1/2 in NPT Female |
Description
Valve, Accessory Type Freeze Protection Valve, Color Yellow, Compatible with Brand Haws, Depth 3 1/2 in, Height 3 3/8 in, Width 1 5/8 in, Features Automatic Thermal Actuator Bleed Valve Closes Completely When the Water Climbs Back to 42 Degrees F (5.6 Degrees C), Automatic Thermal Actuator Bleed Valve Opens Water Temperature Below 35 Degrees F (1.7 Degrees C), For Use With Shower, Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA MIG Welding Gloves, Cowhide Palm, XL (398KGLBGXL)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Green (10215840)
- 2W INTERNATIONAL Windsock (WS-1036)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- HAWS High Visibility Stripe (SP185)
- HAWS Repair Kit For Shower (VRKMK81A)
- HAWS Plastic Shower Head (SP829)
- HAWS Test Tag (SP170)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- Haws Eyewash Stations and Shower Equipment