Shop All Eyewash and Shower Parts and Accessories
This Product is Discontinued
Haws
Freeze Protection Bleed Valve (Discontinued)
Mfr # SP158B
Zoro # G5209537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Safety Shower and Eyewash Accessories
- Length 3 1/2
- Width 1 5/8
- Height 3 3/8
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP158B
- Zoro # G5209537
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 3 1/2 |
Width | 1 5/8 |
Height | 3 3/8 |
Details
Sub-Category | Safety Shower and Eyewash Accessories |
Material | Brass |
Features | Fully Engineered Scald Protection |
Item | Scald Protection Bleed Valve |
Accessory Type | Scald Protection Bleed Valve |
Description
Scald Protection Bleed Valve, Height 3 3/8, Width 1 5/8, Features Fully Engineered Scald Protection, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.