Shop All Eyewash and Shower Parts and Accessories
Haws
Freeze Protected Shower and Eyewash
Mfr # 8300FP
Zoro # G2638260
original price:
$1,213.54
6% off
new price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z358.1, CSA Certified
- Includes Anti-Surge Heads with Integral Flow Controls and Dust Cover, AXION MSR(TM) Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Stainless Steel 11 in (27.9 cm) Round Bowl, Stainless Steel Eyewash Yoke Assembly with Soft-Flo ABS Plastic, Two Large Zinc-Plated Steel Push Plates with Universal Graphics, Universal Sign
- Height 86 in
- Eyewash Bowl Material Stainless Steel
- Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8300FP
- Zoro # G2638260
- UPC # 611970351766
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 86 in |
Depth | 31 3/4 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-2)
- AXION Wash Head, AXION MSR Eye/face, Grey (SP65SS)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- Haws Eyewash and Shower Parts and Accessories