Shop All Drinking Fountains & Water Cooler Parts
Haws
Fountain Skirt
Mfr # SK3HPS
Zoro # G4730457
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Haws
- Material Stainless Steel
- Finish Polished
- ADA Compliant Yes
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # SK3HPS
- Zoro # G4730457
- UPC # 611970378435
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Fountain Skirt |
Fits Brand | Haws |
Material | Stainless Steel |
Finish | Polished |
ADA Compliant | Yes |
Standards | ADA Compliant |
Description
Model SK3HPS, high polished stainless steel cane touch skirt.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- TAYMOR Robe Hook, Zinc, Matte, Wall Mount, 1-3/4" H (04-2801BLK)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1402210)
- HAWS Bubbler Head (5703M)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Bubbler (5705)
- HAWS Faucet Valve (6252EHLF)
- HAWS Check Valve (5815)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- Haws Drinking Fountains & Water Cooler Parts