Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # H1119.8
Zoro # G2639161
Free Shipping & Returns
$2,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # H1119.8
- Zoro # G2639161
- UPC # 611970358604
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Model H1119.8, hi-lo barrier-free, wall-mounted, dual satin finish stainless steel electric water coolers with 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1" PART D POLYPRO QUICK CPL PART D POLYPRO (RBX-D-PP-100)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07676)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1628)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- HAWS Wall Mounted Fountain (1152)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- Haws Drinking Fountains