Shop All Eyewash and Shower Parts and Accessories
Haws
Foot Control Assembly
Mfr # SP220
Zoro # G4195572
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash, Shower with Eyewash
- Includes Chain, Clamp, Nut, Ring, Screw, Spring and Treadle
- Compatible with Series Haws
- Number of Pieces 2
- Compatible With Mfr. Universal Haws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP220
- Zoro # G4195572
- UPC # 611970371542
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 11 in |
Depth | 11 in |
Width | 6 in |
Details
For Use With | Eyewash, Shower with Eyewash |
Item | Foot Control Assembly |
Includes | Chain, Clamp, Nut, Ring, Screw, Spring and Treadle |
Compatible with Series | Haws |
Number of Pieces | 2 |
Compatible With Mfr. | Universal Haws |
Accessory Type | Foot Pedal Kit |
Compatible with Brand | Universal |
Color | Green |
Material | Plastic |
Features | Model SP220 is a Complete Foot Control Assembly, Including Chain, Clamp, Nut, Ring, Screw, Spring and Treadle. for use on Pedestal and Combination Units |
Description
Foot Control Assembly, Accessory Type Foot Pedal Kit, Color Green, Compatible with Brand Universal, Compatible with Series Haws, Depth 11 in, Height 11 in, Width 6 in, Features Model SP220 is a Complete Foot Control Assembly, Including Chain, Clamp, Nut, Ring, Screw, Spring and Treadle. for use on Pedestal and Combination Units, For Use With Eyewash, Shower with Eyewash, Includes Chain, Clamp, Nut, Ring, Screw, Spring and Treadle, Material Plastic, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- HARLEY COMMODITY RZ Industries Foldable N95 Particulate Respirators (26247-5)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22608)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- Haws Eyewash and Shower Parts and Accessories