Shop All Plumbing Parts
Haws
Flow Restrictor
Mfr # SP42
Zoro # G0647285
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Model SP42 is a 6.25 gpm (23.7 L) Flow Control Assembly
- Accessory Type Flow Control
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP42
- Zoro # G0647285
- Country of Origin Mexico
- Category Plumbing Parts
Dimensions
Width | 3/4 in |
Details
Item | Flow Restrictor |
Features | Model SP42 is a 6.25 gpm (23.7 L) Flow Control Assembly |
Accessory Type | Flow Control |
Description
Flow Restrictor, Accessory Type Flow Control, Width 3/4 in, Features Model SP42 is a 6.25 gpm (23.7 L) Flow Control Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025000)
- EVERFLOW 3/4" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-34)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV2)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- HAWS Drinking Fountain Part (VRK2AV)
- HAWS Push Button Assy (PBA6)
- HAWS Plastic Eyewash Gauges (9015)
- HAWS Eyewash Bend, 1/4In. IPS, Stainless Steel (SP8)
- ASCO Rebuild Kit, for 5LU31 (304394)
- SIGNET Universal Mounting Base, Polyproplyene (3-8050.)
- Haws Plumbing Parts & Accessories