Shop All Eyewash and Shower Parts and Accessories
Haws
Filter Cartridge
Mfr # 9070C
Zoro # G0656805
original price:
$77.11
15% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color White
- For Use With 9070 Filter
- Height 11 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9070C
- Zoro # G0656805
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 1 in |
Height | 11 in |
Depth | 5 in |
Details
Item | Filter Cartridge |
Color | White |
For Use With | 9070 Filter |
Accessory Type | Filter Cartridge |
Compatible Mfr Part Number | 9070 |
Compatible with Series | 9070 |
Compatible with Brand | Haws |
Description
Filter Cartridge, Accessory Type Filter Cartridge, Color White, Compatible with Brand Haws, Compatible with Series 9070, Depth 5 in, Height 11 in, Width 1 in, For Use With 9070 Filter, Compatible Mfr Part Number 9070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK (24101)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- HAWS Eyewash Head, ABS plastic (SP19)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- Haws Eyewash Stations and Shower Equipment