Shop All Drinking Fountains & Water Cooler Parts
Haws
Faucet Valve
Mfr # 6252EHLF
Zoro # G4729967
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 5-1/4" H
- Finish Rough Brass
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6252EHLF
- Zoro # G4729967
- UPC # 611970335575
- Country of Origin New Zealand
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 5-1/4" H |
Details
Item | Faucet Valve |
Material | Brass |
Finish | Rough Brass |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875 |
Faucet Operation | Lever Handle |
Description
Faucet Self-Closing,Plain End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 15935E LOW LEAD STERLING STEM 3L-3C (Phased Out)
- KOHLER Handle Assembly, Long (1407993-CP)
- MOEN Contemporary 30" Towel Bar Bright Chrome (23430A)
- KOHLER Tone Tub Spout Less Diverter Vibrant Brushed Nickel (27423-BN)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Check Valve (5815)
- HAWS Air Control Valve (5881)
- HAWS Bubbler (5705)
- HAWS Bubbler Head (5703M)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- ELKAY A70001 Elkay Cold Water Stem (P29121NL)
- Haws Drinking Fountains & Water Cooler Parts