Shop All Drinking Fountains & Water Cooler Parts
Haws
Faucet Valve
Mfr # 5851LF
Zoro # G4730052
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rough Brass
- Size 3-3/4" L
- Finish Polished Chrome Plated
- Standards NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
- For Use With Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 5851LF
- Zoro # G4730052
- UPC # 611970333274
- Country of Origin New Zealand
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-3/4" L |
Pipe Size | 3/8 in |
Tube Outside Diameter | 1 1/16 in |
Details
Item | Faucet Valve |
Material | Rough Brass |
Finish | Polished Chrome Plated |
Standards | NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875 |
For Use With | Faucets |
Color | Silver |
Compatible Manufacturer Part Number | 5851LFHST |
Connection Type | NPT |
Compatible Brand or Manufacturer | Haws |
Water Filter Product Type | Faucet Valve,Panel Mounted NPT |
Product Type | Faucet Valve,Panel Mounted |
Compatible Mfr. Model No. | 5800VRKT |
Compatible Threader Mfr. Model No. | 5800VRKT, 5851LFHST |
Compatible Threader Manufacturer Part Number | 5851LFHST |
Description
Faucet Valve,Panel Mounted, Compatible Brand or Manufacturer Haws, Product Type Faucet Valve,Panel Mounted, For Use With Faucets, Compatible Manufacturer Part Number 5800VRKT, 5851LFHST, Compatible Grainger Part Number 301H61, Color Silver, Connection Type NPT, Finish Chrome Plated, Material Brass, Pipe Size 3/8 in, Standards California Health and Safety Code 116875 (AB 1953-2006), Federal Safe Drinking Water Act, NSF/ANSI Standard 61, Tube Outside Diameter 1 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-541 NO LEAD SILLCOCK (107-175NL)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Valve Push Button (5881PBA)
- HAWS Faucet Valve (6252EHLF)
- HAWS Air Control Valve (5881)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Bubbler Head (5703M)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- Haws Drinking Fountains & Water Cooler Parts