Shop All Eyewash Stations
Haws
Eyewash Station in Green
Mfr # 7501T
Zoro # G5091418
original price:
$2,496.81
5% off
new price: $2,360.99
/ea
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 24 in
- Mounting Wall
- Color Green
- Installation Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7501T
- Zoro # G5091418
- UPC # 611970346915
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 16 in |
Width | 24 in |
Depth | 12 in |
Electrical Cord Length | 8 ft |
Description
Eyewash Station, Activation Pull Down, Color Green, Coverage Eyes, Depth 12 in, Height 16 in, Width 24 in, Electrical Connection Type Plug-in, Environment Freezing Temperatures, In Solution Shelf Life 4 mo, Included Media Media Sold Separately, Maximum Flow Rate 0.4 gpm, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Mount Type Wall, Portable Water Supply Type Gravity-Fed, Refill Type Bottle, Tank Capacity 9 gal, Tank Material Plastic, Voltage 120 V AC, Amps 1.38 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Utility Kit (SRS15300)
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HAWS Eyewash Station in Green (7501)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- HAWS Eyewash Station in Green (7500EB)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 19" L x 3.75" W x 14" H (PLS1498)
- Haws Eyewash Stations