Shop All Eyewash and Shower Parts and Accessories
Haws
Eyewash Replacement Valve
Mfr # SP265
Zoro # G3925731
original price:
$528.55
6% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Type 316 stainless steel
- Product Type Ball Valve, Stay Open
- Includes Handle
- Features Model SP265 is a Stay-Open Stainless Steel Ball Shower Valve with Stainless Steel Stem for Horizontal or Vertical Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP265
- Zoro # G3925731
- UPC # 611970374659
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 11 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Width | 4 in |
Depth | 3 in |
Details
For Use With | Shower |
Type | 316 stainless steel |
Item | Ball Valve |
Product Type | Ball Valve, Stay Open |
Includes | Handle |
Features | Model SP265 is a Stay-Open Stainless Steel Ball Shower Valve with Stainless Steel Stem for Horizontal or Vertical Installation |
Color | Silver |
Compatible with Brand | Haws |
Compatible With Mfr. | Haws Haws |
Outlet Pipe Thread Type | NPT |
Compatible with Series | Haws |
Inlet Pipe Thread Type | NPT |
Accessory Type | On/Off Valve with Lever |
Material | Stainless Steel |
Description
Ball Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 3 in, Height 11 in, Width 4 in, Features Model SP265 is a Stay-Open Stainless Steel Ball Shower Valve with Stainless Steel Stem for Horizontal or Vertical Installation, For Use With Shower, Includes Handle, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Stainless Steel, Outlet Pipe Size 1 in, Outlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- HAWS Filter Cartridge (9070C)
- HAWS Strainer Assembly (6466)
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- HAWS Emergency Indicator Alarm (9001)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- HONEYWELL SAFETY PRODUCTS Pull Strap Replacements for Models 829001 & 829003 (32-000102-0000)
- Haws Eyewash and Shower Parts and Accessories