Shop All Eyewash and Shower Parts and Accessories
Haws
EYEWASH REPL FILL CAP/CHAIN
Mfr # SP131
Zoro # G3961763
original price:
$51.98
12% off
new price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- For Use With Eyewash
- Compatible Mfr Part Number 7501
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP131
- Zoro # G3961763
- UPC # 611970367989
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Filler Cap |
Type | Plastic |
For Use With | Eyewash |
Compatible Mfr Part Number | 7501 |
Color | Black |
Material | Plastic |
Compatible with Brand | Haws |
Compatible with Series | Haws |
Compatible With Mfr. | Haws Haws 7501 |
Features | Model SP131 is a Cap Assembly with Threaded Cap and Wide Fill Opening for Easy Filling, Inspection and Cleaning for the Haws Gravity Fed Eyewashes |
Accessory Type | Cap |
Description
Filler Cap, Accessory Type Cap, Color Black, Compatible Mfr Part Number 7501, Compatible with Brand Haws, Compatible with Series Haws, For Use With Eyewash, Material Plastic, Compatible Grainger Part Number 4HRX9, Features Model SP131 is a Cap Assembly with Threaded Cap and Wide Fill Opening for Easy Filling, Inspection and Cleaning for the Haws Gravity Fed Eyewashes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- HAWS Eyewash Head, Haws (0002974804.13)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- HAWS Shower Curtain (9037)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- HAWS Eyewash Replacement Valve (SP265)
- BRADLEY SS-2/SS-3 Soap Valve (S65-258GR)
- Haws Eyewash and Shower Parts and Accessories