Shop All Eyewash and Shower Parts and Accessories
Haws
Eyewash Head, ABS plastic
Mfr # SP19
Zoro # G4121862
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 8-32 Stainless Steel Socket Head Cap Screw, Rubber Gasket, Tripod Anchor
- Type ABS Plastic
- For Use With Mfr. Model 7500
- Features 8-32 Stainless Steel Socket Head Cap Screw and Rubber Gasket, ABS Plastic Eyewash Head with Tripod Anchor
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP19
- Zoro # G4121862
- UPC # 611970370101
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 1 in |
Height | 8 in |
Depth | 10 in |
Details
Includes | 8-32 Stainless Steel Socket Head Cap Screw, Rubber Gasket, Tripod Anchor |
Item | Eyewash Spray Head |
Type | ABS Plastic |
For Use With | Mfr. Model 7500 |
Features | 8-32 Stainless Steel Socket Head Cap Screw and Rubber Gasket, ABS Plastic Eyewash Head with Tripod Anchor |
Material | Plastic |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Accessory Type | Spray Head |
Color | Silver |
Compatible Mfr Part Number | 7500 |
Description
Eyewash Spray Head, Accessory Type Spray Head, Color Silver, Compatible Grainger Part Number 4HRX9, Compatible Mfr Part Number 7500, Compatible with Brand Haws, Compatible with Series Haws, Depth 10 in, Height 8 in, Width 1 in, Features 8-32 Stainless Steel Socket Head Cap Screw and Rubber Gasket, ABS Plastic Eyewash Head with Tripod Anchor, For Use With Mfr. Model 7500, Includes 8-32 Stainless Steel Socket Head Cap Screw, Rubber Gasket, Tripod Anchor, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-701T-SF)
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- HAWS Foot Treadle (SP220SS)
- HAWS Body Spray Kit (8901RFK)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- Haws Eyewash Stations and Shower Equipment