Shop All Plumbing Parts
Haws
Eyewash Bend, 1/4In. IPS, Stainless Steel
Mfr # SP8
Zoro # G0647300
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Eye and Face Wash Head Assemblies
- Features Model SP8 Electropolished Type 304 Stainless Steel Eye/Face Wash Bend. Used on Eye and Face Wash Head Assemblies. 1/4 in NPT
- Product Type Eyewash Bend,1/4In. IPS,Stainless Steel
- Accessory Type Eyewash Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP8
- Zoro # G0647300
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Material | Stainless Steel |
For Use With | Eye and Face Wash Head Assemblies |
Item | 1/4 Ips, Chrome-Plated Brass |
Features | Model SP8 Electropolished Type 304 Stainless Steel Eye/Face Wash Bend. Used on Eye and Face Wash Head Assemblies. 1/4 in NPT |
Product Type | Eyewash Bend,1/4In. IPS,Stainless Steel |
Accessory Type | Eyewash Bend |
Compatible with Brand | Universal |
Compatible With Mfr. | Universal |
Description
Eyewash Bend, Accessory Type Eyewash Bend, Compatible with Brand Universal, Features Model SP8 Electropolished Type 304 Stainless Steel Eye/Face Wash Bend. Used on Eye and Face Wash Head Assemblies. 1/4 in NPT, For Use With Eye and Face Wash Head Assemblies, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 1/2" x 3/4" NOM C Copper Reducing Tee (611BH 1/2X1/2X3/4)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- HAWS Flow Restrictor (SP42)
- HAWS Push Button Assy (PBA6)
- HAWS Plastic Eyewash Gauges (9015)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- HAWS Drinking Fountain Part (VRK2AV)
- ASCO Rebuild Kit, for 4NXA1 (323478)
- RINNAI Gas Conversion Kit - NG to LP (M120C) (803000032)
- Haws Plumbing Parts