Shop All Eyewash Stations
Haws
Unmounted Mounted Eyewash Station Stainless Steel
Mfr # 7460
Zoro # G4377624
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 1/2 in
- Width 15 in
- Eye Wash and Shower Mounting Unmounted
- Includes Dust Cover, Inspection Tag, Identification Sign
- Activation Push Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 7460
- Zoro # G4377624
- UPC # 611970346540
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 6 1/2 in |
Width | 15 in |
Bowl Diameter | 11 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Height 6 1/2 in, Width 15 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Inspection Tag, Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- CONDOR Leather Gloves, S, PR (4NHC7)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- BROTHER 12Mm (0.47) Black On Yellow Hge Tape w/ Extra Strength Adhesive 8M (HGES6315PK)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7777)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- HAWS Eyewash Station in Green (7500EB)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl W/ P-Trap (SE-580-PT)
- Haws Eyewash Stations and Shower Equipment