Shop All Eyewash and Shower Parts and Accessories
Haws
Eye/Face Wash Unit, 3-1/4inWx2-1/4inH
Mfr # AX14
Zoro # G7820041
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Height 2 1/4 in
- For Use With Shower
- Features Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity
- Material Stainless Steel (Connecting Hardware)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # AX14
- Zoro # G7820041
- UPC # 611970313030
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 2 1/4 in |
Width | 3 1/4 in |
Length | 3 in |
Depth | 10 in |
Details
Sub-Category | Controls and Covers |
For Use With | Shower |
Features | Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity |
Material | Stainless Steel (Connecting Hardware) |
Standards | ANSI Z358.1 |
Includes | Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Shower Head, Tape Measure |
Color | Green |
Item | Eyewash Station |
Accessory Type | Shower and Eye/Face Wash Upgrade Kit |
Compatible With Mfr. | Universal |
Sub-Brand | AXION Advantage |
Number of Pieces | 14 |
Compatible with Brand | Universal |
Description
Eyewash Station, Accessory Type Shower and Eye/Face Wash Upgrade Kit, Color Green, Compatible with Brand Universal, Depth 10 in, Height 2 1/4 in, Width 3 1/4 in, Features Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity, For Use With Shower, Includes Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Shower Head, Tape Measure, Material Stainless Steel (Connecting Hardware), Number of Pieces 14, Standards ANSI Z358.1, Sub-Brand AXION Advantage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NSK24-10)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, L (0379RHVLLAR)
- HAWS Strainer (6450)
- HAWS Filter Cartridge (9070C)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Eyewash Head, Haws (0002974804.13)
- HAWS Eyewash Head, ABS plastic (SP19)
- HAWS Strainer Assembly (6466)
- HAWS Eyewash Replacement Valve (SP265)
- Haws Eyewash Stations and Shower Equipment