Shop All Eyewash and Shower Parts and Accessories
Haws
Eye/Face Wash Unit, 3-1/4inWx2-1/4inH
Mfr # AX13S
Zoro # G8142513
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Width 3 1/4 in
- Height 2 1/4 in
- Standards ANSI Z358.1
- For Use With Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # AX13S
- Zoro # G8142513
- UPC # 611970313078
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 1/4 in |
Height | 2 1/4 in |
Length | 3 in |
Depth | 9 in |
Details
Sub-Category | Controls and Covers |
Standards | ANSI Z358.1 |
For Use With | Shower |
Features | Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity |
Item | Eyewash Station |
Material | Stainless Steel (Connecting Hardware) |
Includes | Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure |
Color | Silver |
Accessory Type | Eye/Face Wash Upgrade Kit |
Number of Pieces | 13 |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Compatible With Mfr. | Universal Haws |
Sub-Brand | AXION Advantage |
Description
Eyewash Station, Accessory Type Eye/Face Wash Upgrade Kit, Color Silver, Compatible with Brand Universal, Compatible with Series Haws, Depth 9 in, Height 2 1/4 in, Width 3 1/4 in, Features Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity, For Use With Shower, Includes Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure, Material Stainless Steel (Connecting Hardware), Number of Pieces 13, Standards ANSI Z358.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC OSHA Sign, Danger Flammable Materials, 10in X 14in, White/Red/Black (D39RB)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- HAWS 1/2 Fr110Brt Anti Scald Valve (SP157A)
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- SPEAKMAN Optimus Dust Cover (RPG07-0023)
- Haws Eyewash Stations and Shower Equipment