Shop All Eyewash and Shower Parts and Accessories
Haws
Eye/Face Wash Unit, 3-1/4inWx2-1/4inH
Mfr # AX13
Zoro # G8035781
original price:
$230.40
9% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Width 3 1/4 in
- Length 3 in
- Includes Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure
- For Use With Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # AX13
- Zoro # G8035781
- UPC # 611970313047
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 1/4 in |
Length | 3 in |
Height | 2 1/4 in |
Depth | 9 in |
Details
Sub-Category | Controls and Covers |
Item | Eyewash Station |
Includes | Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure |
For Use With | Shower |
Material | Stainless Steel (Connecting Hardware) |
Standards | ANSI Z358.1 |
Features | Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity |
Color | Green |
Accessory Type | Eye/Face Wash Upgrade Kit |
Sub-Brand | AXION Advantage |
Compatible with Brand | Universal |
Compatible With Mfr. | Universal Haws |
Compatible with Series | Haws |
Number of Pieces | 13 |
Description
Eyewash Station, Accessory Type Eye/Face Wash Upgrade Kit, Color Green, Compatible with Brand Universal, Compatible with Series Haws, Depth 9 in, Height 2 1/4 in, Width 3 1/4 in, Features Inverted Directional Laminar Flow to Sweep Contaminants Away From the Nasal Cavity, For Use With Shower, Includes Connecting Hardware, Dust Cover, Eye/Face Wash Head, Eyewash Gauge, Tape Measure, Material Stainless Steel (Connecting Hardware), Number of Pieces 13, Standards ANSI Z358.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- BRADY Pipe Marker, Chilled Water Return, 1 In.H (20408)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Eyewash Head, ABS plastic (SP19)
- HAWS Repair Kit For Shower (VRKMK81A)
- HONEYWELL Eyewash Cartridge, 3.5 Gal Capacity, For Use With Fendall Pure Flow 1000 Eyewash Stations, 2 Pack (32-001050-0000-H5)
- Haws Eyewash Stations and Shower Equipment