Shop All Eyewash Stations
Haws
Deck Mounted Eyewash Station No Bowl
Mfr # 7612LH
Zoro # G4377825
original price:
$524.65
1% off
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 17 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7612LH
- Zoro # G4377825
- UPC # 611970347806
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 10 in |
Width | 17 in |
Depth | 17 in |
Mount Hole Diameter | 7/8 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 17 in, Height 10 in, Width 17 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 1/2 in Od Slip-Joint Inlet, An AXION MSR Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped with Stainless Steel Ball and Stem, Inspection Tag, Swing Away Feature When Not in Use, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, Multi Camo, Dipped (10204784)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- BRADY Padlock Station, Unfilled, 3 In H (LR360E)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HAWS Eyewash Station in Green (7501)
- HAWS Wall Mounted Eyewash Station No Bowl (7324)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- Haws Eyewash Stations and Shower Equipment