Shop All Eyewash Stations
Haws
Wall Mounted Eyewash Station ABS Plastic
Mfr # 7260B-7270B
Zoro # G7499055
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 14 1/2 in
- Color Green
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7260B-7270B
- Zoro # G7499055
- UPC # 611970345666
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 7 in |
Width | 14 1/2 in |
Depth | 15 in |
Head Dia. | 2.25 in |
Fitting Size | 1/2 in NPT Female |
Outlet Pipe Size | 1 1/4 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 2 1/4 in |
Mount Hole Diameter | 5/16 in |
Bowl Diameter | 11 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Green, Coverage Eyes and Face, Depth 15 in, Height 7 in, Width 14 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Dust Cover, Inspection Tag, Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- HAWS Portable Emergency Eyewash, 15 gal. (7603)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- GLOBAL INDUSTRIAL Emergency Eyewash Station, Pedestal Mount, Stainless Steel (708382SS)
- Haws Eyewash Stations and Shower Equipment