Shop All Eyewash Stations
Haws
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # 7361-7461
Zoro # G4377791
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 in
- Width 15 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7361-7461
- Zoro # G4377791
- UPC # 611970346229
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 38 in |
Width | 15 in |
Depth | 15 in |
Bowl Diameter | 11 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 15 in, Height 38 in, Width 15 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Floor Flange, Inspection Tag, Pipe and Fittings, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- HAWS Wall Mounted Eyewash Station No Bowl (7324)
- HAWS Eyewash Station in Green (7500EB)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- HAWS Eyewash Station in Green (7500)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- Haws Eyewash Stations