Shop All Eyewash Stations
Haws
Wall Mounted Eyewash Station No Bowl
Mfr # 7656WCC
Zoro # G4377861
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Width 14 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7656WCC
- Zoro # G4377861
- UPC # 611970348339
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 32 in |
Width | 14 in |
Depth | 14 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 2 in |
Mount Hole Diameter | 3/16 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Pull Down, Barrier Free Yes, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 14 in, Height 32 in, Width 14 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Brass Pipe and Fittings, Front Access Maintenance Panel, Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-110)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-4-PK (7397-4-PK)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360B-7460B)
- HAWS Faucet Mounted Eyewash Station No Bowl (7620)
- HAWS Eyewash Station in Green (7500)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- HAWS Wall Mounted Eyewash Station No Bowl (7324)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- Haws Eyewash Stations and Shower Equipment