Shop All Eyewash Stations
Haws
Wall Mounted Eyewash Station No Bowl
Mfr # 7655WCSM
Zoro # G4377843
original price:
$1,206.00
4% off
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 1/2 in
- Width 14 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 7655WCSM
- Zoro # G4377843
- UPC # 611970348322
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 32 1/2 in |
Width | 14 1/2 in |
Depth | 14 1/2 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 3/16 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Pull Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 14 1/2 in, Height 32 1/2 in, Width 14 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Brass Pipe and Fittings, Front Access Maintenance Panel, Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- HAWS Pedestal Mounted Eyewash Station Stainless Steel (7361-7461)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- HAWS Eyewash Station in Green (7500)
- HAWS Deck Mounted Eyewash Station No Bowl (7611)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- Haws Eyewash Stations and Shower Equipment