Shop All Eyewash and Shower Parts and Accessories
Haws
Eye Wash Preservative, 8 oz., PK12
Mfr # 9082-C
Zoro # G8832684
product price: $203.99
/pk 12, $17.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Approved
- Shelf Life 3 yr
- For Use With Haws Portable Eyewashes
- Bottle Size 8 oz
- In Solution Shelf Life 4 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9082-C
- Zoro # G8832684
- UPC # 611970357225
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 8 oz |
Details
Standards | FDA Approved |
Shelf Life | 3 yr |
For Use With | Haws Portable Eyewashes |
Item | Eyewash Preservative |
In Solution Shelf Life | 4 mo |
Mixing Ratio | 5 to 20 Gallon(s) per Bottle |
Compatible with Brand | Universal |
Container Capacity | 8 oz |
Accessory Type | Water Preservative |
Description
Eyewash Preservative, Accessory Type Water Preservative, Container Capacity 8 oz, Compatible with Brand Universal, For Use With Haws Portable Eyewashes, In Solution Shelf Life 4 mo, Mixing Ratio 5 to 20 Gallon(s) per Bottle, Shelf Life 3 yr, Standards FDA Approved, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- HAWS Valve Repair Kit (VRK7650)
- HAWS Eyewash Replacement Valve (SP265)
- HAWS Filter Cartridge (9070C)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Axion™ MSR Drench Hose Eye/Face Wash, Deck Mount (8904)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- Haws Eyewash Stations and Shower Equipment