Shop All Drench Showers
Haws
Axion™ MSR Emergency Shower, Floor, 20 gpm
Mfr # 8100
Zoro # G4377667
original price:
$701.99
18% off
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Brass Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8100
- Zoro # G4377667
- UPC # 611970349329
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 92 in |
Pipe Dimensions | 92 in H x 25 in L x 1 in dia |
Depth | 25 in |
Width | 1 in |
Spray Head Diameter | 11 in |
Inlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Shower Handle Length | 28 in |
Description
Plumbed Shower, Barrier Free No, Color Green, For Maximum Wall Thickness Not Applicable, Hazardous Location Rating Not Rated, Includes Inspection Tag, Sign, Includes Showerhead Shroud No, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Valve Features Not Applicable, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard, Activation Pull Rod, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- NOTRAX Interlocking Entrance Mat Tile, Rubber, 1/2 in Thick (040S0033BL)
- CREWS Safety Goggles, Clear Anti-Fog Lens (2220)
- HAWS Emergency Shower, Flush Ceiling, 20 gpm (8169)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HAWS Axion™ MSR Emergency /Vert, 20 gpm (8123)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- HUGHES SAFETY SHOWERS Drench Shower, Freeze Protected, Stainless Steel Pipes, Wall Mount, 240V C1D2 (H2GS-2H)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- Haws Eyewash Stations and Shower Equipment