Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Mixing Valve, Lead Free, 78 gpm
Mfr # TWBS.HF
Zoro # G4379033
product price: $4,321.99
/ea
Free Shipping & Returns
$4,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 78 gpm
- Inlet Size 2" NPT
- Material Brass
- Color Yellow
- Standards ANSI Z358.1, ASSE 1071, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.3, NSF/ANSI 372, NSF/ANSI 61-section 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # TWBS.HF
- Zoro # G4379033
- UPC # 611970381169
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 2" NPT |
Length | 13 in |
Width | 8 1/4 in |
Height | 9 5/8 in |
Depth | 12 7/8 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Emergency Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Haws, Depth 12 7/8 in, Height 9 5/8 in, Width 8 1/4 in, Features Anti-Scald Protection, Flow Range of 1 to 78 gpm (295 L), Shuttle Design, For Use With Eyewashes, Showers, Inlet Pipe Gender Female, Inlet Pipe Size 2 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 78 gpm, Maximum Inlet Pressure 125 psi, Maximum Inlet Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- GLOBAL EQUIPMENT Diamond Plate Ergonomic Mat 9/16" Thick 3' x 5' Black/Yellow Border (3660916Y)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- HAWS Strainer Assembly (6466)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- HAWS Eyewash Head, ABS plastic (SP19)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Valve Repair Kit (VRK5874)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- Haws Eyewash and Shower Parts and Accessories