Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Mixing Valve, 31 gpm
Mfr # 9201E
Zoro # G4378997
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 31 gpm
- Inlet Size 1-1/4" NPT
- Material Brass
- Standards ANSI Z358.1, ASSE 1071, CSA B125.3, CSA Certified
- Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 9201E
- Zoro # G4378997
- UPC # 611970358017
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1-1/4" NPT |
Height | 5 3/8 in |
Width | 3 1/2 in |
Length | 8 in |
Depth | 7 5/8 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Description
Emergency Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible with Brand Haws, Depth 7 5/8 in, Height 5 3/8 in, Width 3 1/2 in, Features Deposits Resistant, Flow Range of 1 to 31 gpm (117.3 L), Mixing Chamber, Shuttle Design, For Use With Eyewashes, Showers, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 31 gpm, Maximum Inlet Pressure 125 psi, Maximum Inlet Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Repairs Sign, Landscape (OS-NS-P-1218-L-18035)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, S (805773-81)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- HAWS Foot Treadle (SP220SS)
- HAWS Dust Cover, Stainless Steel for EyeWash (9102)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- Haws Eyewash and Shower Parts and Accessories