Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Mixing Valve, 12 gpm
Mfr # 9201EFE
Zoro # G4378981
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12 gpm
- Inlet Size 1/2" NPT
- Color Yellow
- Height 5 1/4 in
- For Use With Single Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 9201EFE
- Zoro # G4378981
- UPC # 611970358031
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1/2" NPT |
Height | 5 1/4 in |
Width | 2 5/8 in |
Length | 6 in |
Depth | 6 1/8 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 1/2 in |
Description
Emergency Mixing Valve, Accessory Type Thermostatic Mixing Valve, Color Yellow, Compatible Mfr Part Number 7261-7271, 7324, 7360BTWC, 7361-7461, 7433FP, 7460, 7612LH, 7655WCC, 7656WCC, 7777, 7778B, 8901B, 8904, 8905, Compatible with Brand Haws, Depth 6 1/8 in, Height 5 1/4 in, Width 2 5/8 in, Features Deposits Resistant, Flow Range of 1 to 12 gpm (45.4 L), Mixing Chamber, Shuttle Design, For Use With Single Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (FP-V-100-M-CLR)
- BUFFALO Polypro Coverall XL Hooded Bag (68509)
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- HAWS Valve Repair Kit For Sp248 (VRKSP248)
- HAWS Universal Sign-Shower (9020)
- HAWS Emergency Mixing Valve, 31 gpm (9201E)
- HAWS Repair Kit For Shower (VRKMK81A)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- GUARDIAN EQUIPMENT Sign, Swing-down, Ge (250-012G)
- Haws Eyewash and Shower Parts and Accessories