Shop All Eyewash and Shower Parts and Accessories
Haws
Emergency Indicator Alarm
Mfr # 9001
Zoro # G4377764
product price: $1,941.99
/ea
Free Shipping & Returns
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1-1/4" NPT
- Material Brass
- Standards 9001 CSA Electrical Certified, Type 4. (NEMA 4 Equivalent)
- Color Silver
- Includes A Double Pole, Activates an Amber Flashing Light and Buzzer at 90dB, Contains Multiple Sets of Contacts for Remote Activation, Double Throw Flow Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 9001
- Zoro # G4377764
- UPC # 611970356327
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1-1/4" NPT |
Length | 6 in |
Height | 24 in |
Width | 12 in |
Depth | 12 in |
Compatible Inlet Pipe Size | 1 1/4 in |
Description
Emergency Indicator Alarm, Accessory Type Emergency Alarm System, Color Silver, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible with Brand Haws, Depth 12 in, Height 24 in, Width 12 in, Electrical Connection Type Hardwired, For Use With Eyewash, Shower, Lens Color Amber, Light Mode Signal, Light Pattern Flashing, Material Brass, Mount Type Pipe, Wall, Remote Monitoring Capable Yes, Signal Type Audible and Visual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (BHG2-06-XXL)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- HAWS High Visibility Stripe (SP185)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- Haws Eyewash Stations and Shower Equipment